Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 2 ft. L, 1" Dia.
Mfr # BULK-PR-PTFE-102
Zoro # G7284708
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type General Purpose
- Color White
- Tensile Strength (PSI) 3500
- Length Tolerance +/-1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PTFE-102
- Zoro # G7284708
- UPC # 193005353834
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 2 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.030/-0.000 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Length | 2 ft |
Plastic Diameter | 1 in |
Nominal Size | 1 in dia x 2 ft L |
Plastic Diameter Tolerance | +0.049/-0.009 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 2 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 6" x 6" Viton, 350-3/32P (350-3/32P)
- TRIM-LOK Rubber Edging, 15/64" H, 25 ft L, 5/16" W (X1002-25)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/4" Dia. (BULK-PR-PTFE-104)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-PTFE-90)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/8" Dia. (68983104)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/4" Dia. (2XPU1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 5/8" Dia. (RNYLMD.625EXT)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.625 W (RACESD.625N)
- Zoro Select Plastic Rods