Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 2 ft. L, 1-1/2" Dia.
Mfr # BULK-PR-PTFE-106
Zoro # G7284613
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type General Purpose
- Color White
- Tensile Strength (PSI) 3500
- Min. Temp. (F) -290 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PTFE-106
- Zoro # G7284613
- UPC # 193005353858
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/2" |
Length | 2 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.130/-0.000 in |
Nominal Size | 1 1/2 in dia x 2 ft L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Length | 2 ft |
Plastic Diameter | 1 1/2 in |
Plastic Diameter Tolerance | +0.155/-0.114 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 2 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 6' L, 2.5" W (HTSQ/25002500125-72)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1167)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C2)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/4" Dia. (BULK-PR-PTFE-104)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 1" Dia. (69624104)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3-1/4" Dia. (6MEF3)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-1/4" Dia. (BULK-PT-PC-25)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.75 W (RPVCBK.750-5)
- Zoro Select Plastic Rods