Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 1 ft. L, 7/16" Dia.
Mfr # G15-TRCE-.438-1
Zoro # G2827889
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Saw Cut Ends
- Diameter 7/16"
- Color White
- Tensile Strength (PSI) 4350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRCE-.438-1
- Zoro # G2827889
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 7/16" |
Length | 1 ft. |
Diameter Tolerance | +/-0.027 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 7/16 in dia x 1 ft L |
Plastic Diameter | 7/16 in |
Plastic Diameter Tolerance | +/-0.027 in |
Plastic Length | 1 ft |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 1 ft, Plastic Diameter 7/16 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 5-1/2" Dia. (69592104)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-8)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPB1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/2" Dia. (2XMP7)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/2" Dia. (22JM37)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-PVC-189)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- Zoro Select Plastic Rods