Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 1 ft. L, 5/8" Dia.
Mfr # G15-TRCE-.625-1
Zoro # G9687063
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Saw Cut Ends
- Diameter 5/8"
- Length 1 ft.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-TRCE-.625-1
- Zoro # G9687063
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 5/8" |
Length | 1 ft. |
Diameter Tolerance | +/-0.033 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 5/8 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +/-0.033 in |
Plastic Length | 1 ft |
Nominal Size | 5/8 in dia x 1 ft L |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 1 ft, Plastic Diameter 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.45 in Overall Width (1620SB3-341-100)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.188x1-72)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-10)
- ZORO SELECT Metal Assortment, Alum/Brass/Copper (1005)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/16" Dia. (2XMK5)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/2" Dia. (6MDR8)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 3/4" Dia. (G15-TRCE-.75-1)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-CPVC-1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 5/8" Dia. (2XPC9)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/8" Dia. (2XMK4)
- Zoro Select Plastic Rods