Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 1 ft. L, 3/8" Dia.
Mfr # G15-TRFE-.375-1
Zoro # G2827855
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Finished Ends
- Color White
- Tensile Strength (PSI) 4350
- Impact Strength (Lbs.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRFE-.375-1
- Zoro # G2827855
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +/-0.024 in |
Plastic Diameter | 3/8 in |
Plastic Length | 1 ft |
Plastic Diameter Tolerance | +/-0.024 in |
Nominal Size | 3/8 in dia x 1 ft L |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 1 ft, Plastic Diameter 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Silver (3000742)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1173)
- ZORO SELECT Rubber Cord, Silicone, 5/32 In, 10 Ft. (ZUSA-RC-1823)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1" Dia. (G15-TRFE-1.0-1)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/2" Dia. (22JM47)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 2-3/4" Dia. (1UVA3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/16" Dia. (2XMP6)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3" Dia. (6MEF5)
- Zoro Select Plastic Rods