Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 1 ft. L, 1/2" Dia.
Mfr # G15-TRCE-.5-1
Zoro # G0693780
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Saw Cut Ends
- Diameter 1/2"
- Color White
- Tensile Strength (PSI) 4350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-TRCE-.5-1
- Zoro # G0693780
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 1 ft. |
Diameter Tolerance | +/-0.029 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 1 ft |
Plastic Diameter Tolerance | +/-0.029 in |
Nominal Size | 1/2 in dia x 1 ft L |
Plastic Diameter | 1/2 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Charcoal (3001021)
- ONLINEMETALS 0.5" Brass Hex Bar 360-H02 Extruded (1312)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (987)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia. (1UTX2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/4" Dia. (2XPD1)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/8" Dia. (68983104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/4" Dia. (2XMR5)
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3" W (BULK-PS-UHMWB-421)
- Zoro Select Plastic Rods