Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 1 ft. L, 1" Dia.
Mfr # G15-TRFE-1.0-1
Zoro # G8048327
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Finished Ends
- Color White
- Tensile Strength (PSI) 4350
- Max. Temp. (F) 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-TRFE-1.0-1
- Zoro # G8048327
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +/-0.034 in |
Nominal Size | 1 in dia x 1 ft L |
Plastic Diameter Tolerance | +/-0.034 in |
Plastic Length | 1 ft |
Plastic Diameter | 1 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-83)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 8" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-8)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-UHMW-26)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 3/16" Dia. (G15-TRFE-.187-3)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 7/16" Dia. (G15-TRFE-.438-1)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/8" Dia. (BULK-PT-PC-4)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-3/4" Dia. (1NMW4)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 3" Dia. (1YVL6)
- Zoro Select Plastic Rods