Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 1 ft. L, 1-1/2" Dia.
Mfr # G15-TRCE-1.5-1
Zoro # G8369191
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Saw Cut Ends
- Diameter 1-1/2"
- Color White
- Tensile Strength (PSI) 4350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRCE-1.5-1
- Zoro # G8369191
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 1-1/2" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +/-0.105 in |
Plastic Length | 1 ft |
Plastic Diameter Tolerance | +/-0.105 in |
Nominal Size | 1 1/2 in dia x 1 ft L |
Plastic Diameter | 1 1/2 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (PS-PC-SR-196)
- ZORO SELECT Clear Polycarbonate Tube Stock 6 ft L (BULK-RPT-PC-4)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2" Dia. (2XMN1)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 3/4" Dia. (G15-TRCE-.75-1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/4" Dia. (2XPD1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1-3/8" Dia. (2XPA9)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia. (69651127)
- PROFESSIONAL PLASTICS Rexolite 72 L, 2.5 W (RREX1.250X96.000-1422)
- Zoro Select Plastic Rods