Shop All Plastic Sheets
Zoro Select
White PTFE Rectangle Stock 36" L x 2" W x 0.125" Thick
Mfr # G15-TRB-.125-2X3
Zoro # G8038441
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 0.125"
- Plastic Width 2"
- Plastic Length 36"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRB-.125-2X3
- Zoro # G8038441
- Country of Origin Italy
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 36" |
Length | 3 ft |
Width | 2 in |
Nominal Size | 2 in W x 36 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.500 in |
Description
Rectangle Stock, PTFE, Standard, Plastic Length 36 in, Plastic Width 2 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 3 Ft (61F1.25X1.5-36)
- ZORO SELECT Flat Stock, 0.500", 3" W, 1 ft. (BF360/123-12)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue (1001305BLU)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (BULK-RS-SBR75-145)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1" Thick (BULK-PS-UHMW-540)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (1UNN7)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-UHMW-168)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PC-SR-36)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (3HML4)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (BULK-PS-PCT-14)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.750" Thick (PS-UHMW-RCY-23)
- Zoro Select Plastic Sheets