Shop All Plastic Sheets
Zoro Select
White PTFE Rectangle Stock 12" L x 4" W x 0.125" Thick
Mfr # G15-TRB-.125-4X1
Zoro # G7818212
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 0.125"
- Plastic Width 4"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRB-.125-4X1
- Zoro # G7818212
- Country of Origin Italy
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 12" |
Length | 1 ft |
Width | 4 in |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 4 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, PTFE, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878980)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2003-10)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- ZORO SELECT White Polypropylene Rectangle Stock 12" L x 4" W x 1" Thick (BULK-PS-PP-243)
- ZORO SELECT White UHMW Sheet Stock 10 ft. L x 48" W x 0.063" Thick (BULK-PS-UHMW-950)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.093" Thick (BULK-PS-PC-577)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick (BULK-PS-UHMW-204)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 24" L x 24" W x 1/8" Thick (PS-UHMW-ESD-10)
- PROFESSIONAL PLASTICS Polar White#62000 Kydex 100 P1, 0.187 X 48.000 X 96.000 [Each] (SKYD100.187X48X96WHT62000P1)
- Zoro Select Plastic Sheets