Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 60" L x 12" W x 0.015" Thick
Mfr # G15-15F-12X5
Zoro # G8471827
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.015"
- Plastic Width 12"
- Plastic Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-15F-12X5
- Zoro # G8471827
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 60" |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Width | 12" |
Length | 60" |
Plastic Length Tolerance | +/-0.500 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 60 in L |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Standards AMS 3652, ASTM D3308, FDA, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.50XOH)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x72 ZN Smooth Rod (N216-176)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (22543_12_0)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 6" W x 0.015" Thick (G15-15F-6X10)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1.000" Thick (G15-1.00F-6X6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/16" Thick (BULK-PS-PC-13)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 3/4" Thick (BULK-PS-PE-43)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1" Thick (PS-UHMW-ESD-6)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/2" Thick (BULK-PS-UHMW-396)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/16" Thick (BULK-PS-CAC-24)
- Zoro Select Plastic Sheets