Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 50 ft. L x 6" W x 0.003" Thick
Mfr # G15-3F-6X50
Zoro # G8106375
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.003"
- Plastic Width 6"
- Plastic Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-3F-6X50
- Zoro # G8106375
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 50 ft. |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Width | 6" |
Length | 50 ft. |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 6 in W x 50 ft L |
Plastic Width Tolerance | +/-0.250 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 6 in, Plastic Thickness 0.003 in, White, Plastic Clarity Semi-Clear, Standards AMS 3652, ASTM D3308, FDA, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 12" L x 8" W x 1/4" Thick (BULK-PS-PE-355)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-100)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-100)
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 12" W x 1-1/2" Thick (PS-PTFEB-40)
- ZORO SELECT White Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCC-22)
- ZORO SELECT White UHMW Roll Stock 18 yd L x 2" W x 0.020" Thick (4CCW6)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-AC-94)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GLE-44)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-CAC-13)
- ZORO SELECT Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.01" Thick (BULK-PF-PC-19)
- Zoro Select Plastic Sheets