Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 50 ft. L x 24" W x 0.005" Thick
Mfr # G15-5F-24X50
Zoro # G7851137
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.005"
- Plastic Width 24"
- Plastic Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-5F-24X50
- Zoro # G7851137
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 50 ft. |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Width | 24" |
Length | 50 ft. |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 50 ft L |
Plastic Length Tolerance | +/-0.500 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 24 in, Plastic Thickness 0.005 in, White, Plastic Clarity Opaque, Standards AMS 3652, ASTM D3308, FDA, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-UHMW-ESD-24)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 3 Ft (2EYY9)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 3 Ft (61F.75X6-36)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.002", Pk20 (MSC002-20)
- ZORO SELECT Off-White LDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1YZU5)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-RCY-1)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.003" Thick (G15-3F-6X5)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (PS-UHMW-RCY-9)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/8" Thick (PS-PC-SR-5)
- ZORO SELECT Red HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM84)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.250 Thick, 24 X 48 (SREX1.250-1422-24X48)
- Zoro Select Plastic Sheets