Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 50 ft. L x 24" W x 0.002" Thick
Mfr # G15-2F-24X50
Zoro # G8167223
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.002"
- Plastic Width 24"
- Plastic Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-2F-24X50
- Zoro # G8167223
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 50 ft. |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Length | 50 ft. |
Width | 24" |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 50 ft L |
Plastic Length Tolerance | +/-0.500 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 24 in, Plastic Thickness 0.002 in, White, Plastic Clarity Semi-Clear, Standards AMS 3652, ASTM D3308, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-25)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-UHMWB-97)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PE-315)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (1NLP5)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 24" W x 0.003" Thick (G15-3F-24X10)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/2" Thick (BULK-PS-UHMW-166)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.063" Thick (1UTV4)
- ZORO SELECT White Acetal Copolymer Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-AC-910)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (1ZAT7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (PS-PC-SR-194)
- Zoro Select Plastic Sheets