Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 50 ft. L x 12" W x 0.003" Thick
Mfr # G15-3F-12X50
Zoro # G8443714
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.003"
- Plastic Width 12"
- Plastic Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-3F-12X50
- Zoro # G8443714
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 50 ft. |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Width | 12" |
Length | 50 ft. |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 50 ft L |
Plastic Length Tolerance | +/-0.500 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 12 in, Plastic Thickness 0.003 in, White, Plastic Clarity Opaque, Standards AMS 3652, MIL-P-22241, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-CAC-387)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 1/4 in Dia. (00R1.25-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/4 In, 3 Ft (2HHJ3)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-24)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125188R313S-48X32)
- ZORO SELECT White HDPE Sheet Stock 60" L x 48" W x 1/8" Thick (BULK-PS-PE-474)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.125" Thick (1YYL9)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 3/16" Thick (PS-PC-SR-29)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick (PS-UHMW-RCY-27)
- PROFESSIONAL PLASTICS UHMW Rempack, 10LBS @ 3X3+, UHMW Remnant Pack [Package] (UHMHREMPACK-LB)
- Zoro Select Plastic Sheets