Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 50 ft. L x 12" W x 0.002" Thick
Mfr # G15-2F-12X50
Zoro # G8226014
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.002"
- Plastic Width 12"
- Plastic Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-2F-12X50
- Zoro # G8226014
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 50 ft. |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Length | 50 ft. |
Width | 12" |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 50 ft L |
Plastic Length Tolerance | +/-0.500 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 12 in, Plastic Thickness 0.002 in, White, Plastic Clarity Semi-Clear, Standards AMS 3652, ASTM D3308, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 500 ft. (X113HT-500)
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/16 in Thick, Black (ZUSABSR-S-13)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.002" Thick (G15-2F-24X25)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-UHMW-66)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-PC-582)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.625" Thick (G15-.625F-6X6)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/2" Thick (BULK-PS-UHMW-396)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-CS-GFR4-46)
- ZORO SELECT White UHMW Sheet Stock 10 ft. L x 48" W x 0.063" Thick (BULK-PS-UHMW-950)
- Zoro Select Plastic Sheets