Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 48" L x 48" W x 0.010" Thick
Mfr # G15-10F-48X48
Zoro # G8395746
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.010"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-10F-48X48
- Zoro # G8395746
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Length | 48" |
Width | 48" |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Standards AMS 3652, ASTM D3308, FDA, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 1.000" Thick (1YYP8)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (7584_72_0)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-58)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 18 X 24 (SPLEXICL.250-18X24)
- ZORO SELECT White Compressible ePTFE Rectangle Stock 12" L x 2" W x 1/8" Thick (BULK-PS-EPTFE-35)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 1.000" Thick (1YYH9)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.500" Thick (1ZAJ8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.220" Thick (BULK-PS-PC-601)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (1UNU4)
- ZORO SELECT White PTFE Rectangle Stock 36" L x 2" W x 1" Thick (G15-TRB-1.0-2X3)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.375" Thick (G15-.375-6X6)
- Zoro Select Plastic Sheets