Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 48" L x 48" W x 0.002" Thick
Mfr # G15-2F-48X48
Zoro # G8226601
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.002"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-2F-48X48
- Zoro # G8226601
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Length | 48" |
Width | 48" |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 48 in L |
Plastic Length Tolerance | +/-0.500 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.002 in, White, Plastic Clarity Opaque, Standards AMS 3652, ASTM D3308, FDA, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 8 ft (63A.125X1-96)
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- ZORO SELECT Oil Hard Drill Rod, O1, V, 0.377 In (O1DV6)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.350" Thick (1UNR1)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 3/8" Thick (BULK-PS-UHMW-255)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-CAC-19)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.003" Thick (G15-3F-12X50)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.093" Thick (G15-.93F-12X12)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-CACC-92)
- ONLINEMETALS Aluminum Sheet-Expanded 96 L x 48 W x 0.095 Thick (22513)
- Zoro Select Plastic Sheets