Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 25 ft. L x 6" W x 0.003" Thick
Mfr # G15-3F-6X25
Zoro # G8258162
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.003"
- Plastic Width 6"
- Plastic Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-3F-6X25
- Zoro # G8258162
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 25 ft. |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Length | 25 ft. |
Width | 6" |
Plastic Length Tolerance | +/-0.500 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 6 in W x 25 ft L |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 6 in, Plastic Thickness 0.003 in, White, Plastic Clarity Semi-Clear, Standards AMS 3652, ASTM D3308, FDA, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bar (BR360/1125-24)
- AURALEX ACOUSTICS 2 in. Impaling Clip (2" Impaling Clip)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 18 (SPLEXICL.187-12X18)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-RCY-2)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.125" Thick (1YYH3)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.500" Thick (1YYG5)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-PP-14)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (1ZAW2)
- ZORO SELECT White HDPE Plastic Sheet Stock 24" L x 24" W x 1" Thick (BULK-PS-PE-790)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZAR3)
- Zoro Select Plastic Sheets