Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 25 ft. L x 12" W x 0.010" Thick
Mfr # G15-10F-12X25
Zoro # G7942471
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.010"
- Plastic Width 12"
- Plastic Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-10F-12X25
- Zoro # G7942471
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 25 ft. |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Width | 12" |
Length | 25 ft. |
Nominal Size | 12 in W x 25 ft L |
Plastic Length Tolerance | +/-0.500 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Standards AMS 3652, MIL-P-22241, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/16" Dia. (2XMK3)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 12" Tube (ZCLN-SG-H-12)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Cast Acrylic Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-CAC-330)
- ZORO SELECT Black Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (PS-CACC-495)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-CAC-438)
- ZORO SELECT Clear Polycarbonate Film Stock 36" L x 24" W x 0.005" Thick (BULK-PF-PC-76)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-PP-1)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-92)
- ZORO SELECT White Polypropylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-PP-140)
- Zoro Select Plastic Sheets