Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 25 ft. L x 12" W x 0.002" Thick
Mfr # G15-2F-12X25
Zoro # G7816767
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.002"
- Plastic Width 12"
- Plastic Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-2F-12X25
- Zoro # G7816767
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 25 ft. |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Length | 25 ft. |
Width | 12" |
Plastic Length Tolerance | +/-0.500 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 25 ft L |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.002 in, White, Plastic Clarity Semi-Clear, Standards AMS 3652, ASTM D3308, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1" Thick (PS-UHMW-RCY-34)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N50-938)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 1/32" T x 36'' W x 36" L (BULK-CRK-47)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1032-50 (RS1032-50)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-PE-110)
- ZORO SELECT White Compressible ePTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-EPTFE-29)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/8" Thick (BULK-PS-UHMW-222)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.063" Thick (1ZAX2)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-ET-4)
- ZORO SELECT Polycarbonate Plastic Sheet 32" L x 16" W x 3/16" Thick (BULK-PS-PC-334)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.003" Thick (G15-3F-12X50)
- Zoro Select Plastic Sheets