Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 24" L x 12" W x 0.030" Thick
Mfr # G15-30F-12X24
Zoro # G8436933
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.030"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-30F-12X24
- Zoro # G8436933
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Length | 24" |
Width | 12" |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 12 in W x 24 ft L |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Standards AMS 3652, MIL-P-22241, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1C)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC1)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 30A (BULK-RS-N30-128)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/8 in Dia. (40r.375-72)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZBB8)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.750" Thick (1ZAH2)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 3/8" Thick (BULK-PS-UHMW-165)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (BULK-PS-PCT-35)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-ACR-20)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 36 W x (171363)
- Zoro Select Plastic Sheets