Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 24" L x 12" W x 0.010" Thick
Mfr # G15-10F-12X24
Zoro # G7951745
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.010"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-10F-12X24
- Zoro # G7951745
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Length | 24" |
Width | 12" |
Nominal Size | 12 in W x 24 ft L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.500 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Standards AMS 3652, MIL-P-22241, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/16 in Thick, Black (CNES59116X2X50T)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- RANDALL 1 1/4In. PLASTIC ANGLE (6 FT P-654)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6601)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (1UNN5)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-UHMW-65)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.472" Thick (1UNR2)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.250" Thick (1ZAJ7)
- ZORO SELECT Black Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (PS-CACC-491)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-42)
- ZORO SELECT clear Polycarbonate Sheet Stock 24" L x 24" W x 0.060" Thick (BULK-PF-PC-85)
- Zoro Select Plastic Sheets