Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 12" L x 12" W x 0.030" Thick
Mfr # G15-30F-12X12
Zoro # G8126246
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.030"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-30F-12X12
- Zoro # G8126246
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Length | 12" |
Width | 12" |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Standards AMS 3652, MIL-P-22241, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 12 X 12 (SPVCGY.125-12X12)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.5-24)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 2" W (CTSQ/22083-24)
- ONLINEMETALS 0.5" Brass Round Bar 385-M30 Extruded (9608)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1-1/2" W x 2" Thick (BULK-PS-NYL-148)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 1" W x 3/4" Thick (BULK-PS-UHMW-147)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/4" Thick (BULK-PS-PC-395)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/8" Thick (PS-PC-SR-18)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (BULK-PS-PCT-35)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.125" Thick (1ZBT8)
- FROST KING 10 ft. x 100 ft. 6 Mil Clear Plastic Sheeting Roll (P1016)
- Zoro Select Plastic Sheets