Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 10 ft. L x 24" W x 0.003" Thick
Mfr # G15-3F-24X10
Zoro # G7896034
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.003"
- Plastic Width 24"
- Plastic Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-3F-24X10
- Zoro # G7896034
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 10 ft. |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Width | 24" |
Length | 10 ft. |
Nominal Size | 24 in W x 10 ft L |
Plastic Length Tolerance | +/-0.500 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 24 in, Plastic Thickness 0.003 in, White, Plastic Clarity Opaque, Standards AMS 3652, ASTM D3308, FDA, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-CAC-387)
- ZORO SELECT Precision Ball, 302SS, 1/8 In, PK100 (4RJK4)
- ZORO SELECT Viton Ball, 1/4 in, Black, Standard, PK5 (BULK-RB-V70-2)
- PRECISION BRAND Shim Stock Assortment 5 x 20", Pk14 (44905)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/4" Thick (BULK-PS-PCC-12)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.015" Thick (BULK-PF-PC-66)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-CS-GFR4-46)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-PE-305)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 2.000" Thick (BULK-PS-UHMW-60)
- Zoro Select Plastic Sheets