Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 10 ft. L x 24" W x 0.002" Thick
Mfr # G15-2F-24X10
Zoro # G8060123
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.002"
- Plastic Width 24"
- Plastic Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-2F-24X10
- Zoro # G8060123
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 10 ft. |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Width | 24" |
Length | 10 ft. |
Plastic Length Tolerance | +/-0.500 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 10 ft L |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 24 in, Plastic Thickness 0.002 in, White, Plastic Clarity Semi-Clear, Standards AMS 3652, ASTM D3308, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (4794_36_0)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-S40-85)
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 5 Ft (870720)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 3/16" Thick (BULK-PS-PC-4)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 6" W x 0.005" Thick (G15-5F-6X10)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.063" Thick (1ZBR8)
- ZORO SELECT Clear Polyester Film Stock 5 ft. L x 36" W x 0.0005" Thick (BULK-PF-PET-9)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.020" Thick (BULK-PF-PC-67)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1-1/2" W x 3/8" Thick (BULK-PS-NYL-142)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 32" L x 16" W x 1/16" Thick (BULK-PS-PVC-357)
- Zoro Select Plastic Sheets