Zoro Select

White PTFE Cord Stock 10 ft. L, 0.050" Dia., 2900 psi


product price: $5.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 10 ft
  • Color White
  • Diameter 0.05 in
  • Material PTFE
  • Standards ASTM D3295
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10 ft
Diameter 0.05 in
Plastic Length 10 ft
Plastic Diameter Tolerance +/-0.002 in
Plastic Diameter 0.05 in

Description

Cord Stock, PTFE, Grade Standard, Plastic Diameter 0.05 in, Plastic Length 10 ft, Plastic Hardness 55D, White, Temperature Range -300 Degrees to 500 Degrees F, Tensile Strength 2,900 psi, Water Absorption 0.01 Percent, Friction Coefficient 0.08, Plastic Clarity Opaque, Plastic Density 0.08 lb/cu in, Standards ASTM D3295

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products