Shop All Plastic Sheets
Zoro Select
White Polystyrene Plastic Sheet 24" L x 24" W x 1/8" Thick
Mfr # BULK-PS-PLY-40
Zoro # G800399066
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Plastic Material Polystyrene
- Plastic Thickness 1/8"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PLY-40
- Zoro # G800399066
- UPC # 193005083595
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Nominal Size | 24 in W x 24 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polystyrene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (CCE251/8X1/250T)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- ZORO SELECT White PTFE Tube Stock 12 in L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-15)
- ZORO SELECT 0.5625" Carbon Steel Hex Bar 12L14 Cold Finish (19771_24_0)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 2" W x 1" Thick (BULK-PS-PE-998)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-PE-176)
- ZORO SELECT Cast Acrylic Plastic Sheet 32" L x 16" W x 1/4" Thick (BULK-PS-CAC-399)
- ZORO SELECT Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/16" Thick (BULK-PS-CAC-79)
- ZORO SELECT Clear Polyester Film Stock 50 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-47)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick (BULK-PS-PCT-127)
- USA INDUSTRIALS Brown Garolite XX Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-CS-GXX-44)
- Zoro Select Plastic Sheets