Shop All Plastic Sheets
Zoro Select
White Polystyrene Plastic Film 48" L x 24" W x 1/32" Thick
Mfr # BULK-PS-PLY-5
Zoro # G400399015
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Plastic Material Polystyrene
- Plastic Thickness 1/32"
- Plastic Width 24"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PLY-5
- Zoro # G400399015
- UPC # 193005083199
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 48 in L |
Description
Plastic Film, Polystyrene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Impact Strength 0.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.3 Percent, Temperature Range 0 Degrees to 150 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 6 Ft (2HHC5)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-CAC-50)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.6695 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/16A-100)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, Pk10 (25459)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 1/8" Thick (BULK-PS-PC-333)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 3/32" Thick (BULK-PS-PS-564)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-42)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-CS-GCE-41)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (BULK-PS-ACR-14)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-92)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.350" Thick (1UNU5)
- Zoro Select Plastic Sheets