Shop All Plastic Sheets
Zoro Select
White Polypropylene Sheet Stock 24" L x 12" W x 0.375" Thick
Mfr # BULK-PS-PP-580
Zoro # G5251915
original price:
$16.39
9% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polypropylene
- Plastic Thickness 0.375"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PP-580
- Zoro # G5251915
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 12" |
Nominal Size | 12 in W x 24 in L |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, Polypropylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Temperature Range 32 Degrees to 180 Degrees F, Plastic Hardness 72D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Foam Tool Org, 1/4" YL, 16.625"x22.25" (30-1520-1622-618)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (6874_24_0)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 5/16" Dia. (BULK-CR-CF-5)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-PP-1)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-PS-PP-3)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.750" Thick (BULK-PS-UHMW-47)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (PS-UHMW-RCY-32)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (1ZAT7)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-PS-UHMW-62)
- Zoro Select Plastic Sheets