Shop All Plastic Rods
Zoro Select
White Polypropylene Rod Stock 8 ft. L, 3/8" Dia.
Mfr # 22JM36
Zoro # G9185391
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Thermoplastic
- Color White
- Tensile Strength (PSI) 3400
- Min. Temp. (F) 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JM36
- Zoro # G9185391
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 8 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | -0/+.125 |
Plastic Diameter | 3/8 in |
Nominal Size | 3/8 in dia x 8 ft L |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 8 ft |
Description
Rod Stock, Polypropylene, Grade Standard, Plastic Length 8 ft, Plastic Diameter 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 3,400 psi, Impact Strength 0.8 ft-lb/in, Plastic Hardness Rockwell R79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILCRAT Drill Rod, 1", 0-1, 3 ft. L (O1D16)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.25x3-72)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 84 in L, 0.025 in Wire Dia, Charcoal (FCS10184-M)
- ZORO SELECT Sheet, Perf, SS, 40x36, 14 ga, 0.125 Dia, Rnd (0414G125R188S-36X40)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/2" Dia. (22JM38)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/2" Dia. (22JM37)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 3/8" Dia. (22JM35)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/4" Dia. (22JM53)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-7/8" Dia. (2XMH8)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1-1/4" W (BULK-PS-ACB-992)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-1/4" Dia. (BULK-PT-PC-25)
- Zoro Select Plastic Rods