Shop All Plastic Rods
Zoro Select
White Polypropylene Rod Stock 8 ft. L, 1/4" Dia.
Mfr # 22JM32
Zoro # G9716314
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Thermoplastic
- Color White
- Tensile Strength (PSI) 3400
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JM32
- Zoro # G9716314
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 8 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 1/4 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1/4 in dia x 8 ft L |
Plastic Length | 8 ft |
Description
Rod Stock, Polypropylene, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 3,400 psi, Impact Strength 0.8 ft-lb/in, Plastic Hardness Rockwell R79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Copper Round Bar 101-H04 (13899)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- PRECISION BRAND Shim Assortment, 13 PC, Grade: Not Rated (44812)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.25x1.5-72)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/4" Dia. (22JM31)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/2" Dia. (22JM38)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 3/8" Dia. (22JM36)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/4" Dia. (61461104)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVF6)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1" Dia. (2XMR3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1" Dia. (69635104)
- Zoro Select Plastic Rods