Shop All Plastic Rods
Zoro Select
White Polypropylene Rod Stock 4 ft. L, 3/4" Dia.
Mfr # 22JM33
Zoro # G6949722
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Thermoplastic
- Color White
- Tensile Strength (PSI) 3400
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22JM33
- Zoro # G6949722
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/4" |
Length | 4 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 3/4 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 4 ft |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Nominal Size | 3/4 in dia x 4 ft L |
Description
Rod Stock, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 3,400 psi, Impact Strength 0.8 ft-lb/in, Plastic Hardness Rockwell R79
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sheet Packing 6"X6" Asst (9D00011057)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4433_48_0)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJF1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/16" Dia. (2XMG2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/4" Dia. (2XMH3)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1/2" W (BULK-PS-ACB-808)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-3/4" Dia. (BULK-PR-ACB-108)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 3/4" Dia. (G15-TRCE-.75-1)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 3/8" Dia. (G15-TRFE-.375-1)
- Zoro Select Plastic Rods