Shop All Plastic Sheets
Zoro Select
White Polypropylene Rectangle Stock 12" L x 4" W x 1" Thick
Mfr # BULK-PS-PP-243
Zoro # G7277315
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 1"
- Plastic Width 4"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PP-243
- Zoro # G7277315
- UPC # 193005042066
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 12" |
Width | 4 in |
Length | 1 ft |
Nominal Size | 4 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Polypropylene, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 1 in, White, Plastic Clarity Semi-Clear, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FJK9)
- ZORO SELECT Rod, Aluminum, 6061, 1/2 In Dia x 6 Ft L (2EYJ7)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114BT-100)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 1/4" Thick (BULK-PS-PC-359)
- ZORO SELECT White Polypropylene Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-PP-81)
- ZORO SELECT White Polypropylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-PP-99)
- ZORO SELECT White Polypropylene Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-PP-126)
- ZORO SELECT Blue Cast Acrylic Plastic Sheet 96" L x 48" W x 1/8" Thick (PS-CACC-1)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.375" Thick (BULK-PS-PP-581)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick (PS-PC-SR-188)
- ZORO SELECT Brown Garolite LE LE Fiberglass Epoxy Laminate Sheet 48 in L x 24 in W x 0.25 in Thick (BULK-CS-GLE-5)
- Zoro Select Plastic Sheets