Shop All Plastic Sheets
Zoro Select
White polypropylene Perforated Sheet 96" L x 48" W x 0.250" Thick
Mfr # PL250250R500T-48X96
Zoro # G2129051
product price: $353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Plastic Material polypropylene
- Plastic Thickness 0.250"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL250250R500T-48X96
- Zoro # G2129051
- Country of Origin India
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length | 96 in |
Width | 48 in |
Hole Dia. | 0.25 in |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.500 in |
Plastic Width Tolerance | +/-0.500 in |
Plastic Length Tolerance | +/-0.500 in |
Hole Diameter | 1/4 in |
Description
Perforated Sheet, Polypropylene, Grade Standard, Plastic Length 96 in, Plastic Width 48 in, Plastic Thickness 0.25 in, White, Hole Diameter 1/4 in, Open Area 20 Percent, Center Spacing 1/2 in, Hole Shape Round, Hole Pattern Straight, Shape Perforated Sheets, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, 0.250", 1/4" W, 6 ft. (CUSQ00086)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110HT-25)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 2 1/2 In x 6 Ft (SB-5052-0125-25-72)
- ZORO SELECT Off-White LDPE Sheet Stock 12" L x 12" W x 0.063" Thick (1YZU4)
- ZORO SELECT White Acrylic/PVC Sheet Stock 12" L x 12" W x 0.063" Thick (506017-1)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1ZAL6)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.188" Thick (1UTU8)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-PS-PP-5)
- PROFESSIONAL PLASTICS Natural Delrin Homopolymer Sheet, 0.500 X 24.000 X 48.000 [Each] (SDELNA.500X24.000X48.000)
- Zoro Select Plastic Sheets