Shop All Plastic Sheets
Zoro Select
White polypropylene Perforated Sheet 96" L x 48" W x 0.063" Thick
Mfr # PL063125R188S-48X96
Zoro # G1981502
product price: $162.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$162.99
Free 30-Day Returns
Key Features
- Plastic Material polypropylene
- Plastic Thickness 0.063"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL063125R188S-48X96
- Zoro # G1981502
- Country of Origin India
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Hole Dia. | 0.125 in |
Width Tolerance | +/-0.500 in |
Length Tolerance | +/-0.500 in |
Length | 96 in |
Width | 48 in |
Plastic Length Tolerance | +/-0.500 in |
Hole Diameter | 1/8 in |
Plastic Width Tolerance | +/-0.500 in |
Description
Perforated Sheet, Polypropylene, Grade Standard, Plastic Length 96 in, Plastic Width 48 in, Plastic Thickness 0.063 in, White, Hole Diameter 1/8 in, Open Area 40 Percent, Center Spacing 3/16 in, Hole Shape Round, Hole Pattern Staggered, Shape Perforated Sheets, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1097_12_0)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 3/32" Thick (BULK-PS-CAC-446)
- PHIFER Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000956)
- COASTAL WIRE Bale Ties, Galv., 13 Ft, 13 Gauge, PK250 (20Y783)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.063" Thick (PL063125R188S-48X32)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1" Thick (BULK-PS-UHMW-288)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (BULK-PS-UHMW-48)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-UHMW-422)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PVC-358)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick (BULK-PS-PC-598)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.375" Thick (G15-.375-6X6)
- Zoro Select Plastic Sheets