Shop All Plastic Sheets
Zoro Select
White Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick
Mfr # BULK-PS-PCC-22
Zoro # G800399325
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$358.99
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCC-22
- Zoro # G800399325
- UPC # 193005064112
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL02.00XOH)
- ZORO SELECT Square Stock, 0.188", 3/16" W, 3 ft. (CUSQ00007)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-14)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 5 ft., 70A (BULK-RS-SBR75-59)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 0.250" Thick (G15-.25F-12X24)
- ZORO SELECT White Polypropylene Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-PP-81)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAZ9)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-ACR-27)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-UHMW-56)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-PS-PP-561)
- ZORO SELECT White UHMW Roll Stock 54 ft. L x 12" W x 0.005" Thick (4CCV4)
- Zoro Select Plastic Sheets