Zoro Select

White Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick


product price: $96.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polycarbonate
  • Plastic Material Polycarbonate
  • Plastic Thickness 1/8"
  • Plastic Width 48"
  • Plastic Length 48"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Plastic Width 48"
Plastic Length 48"
Plastic Length Tolerance +/-1.000 in
Nominal Size 48 in W x 48 in L
Plastic Width Tolerance +/-1.000 in

Description

Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.