Shop All Plastic Sheets
Zoro Select
White Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick
Mfr # BULK-PS-PCC-27
Zoro # G400399190
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/4"
- Plastic Width 24"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCC-27
- Zoro # G400399190
- UPC # 193005064167
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 48 in L |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 3ft Width x 8ft Length (20-104)
- ZORO SELECT Rod, Brass, 360, 5/16 Dia x 6 Ft L (60R.312-72)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/32", SemiClr (BULK-RS-S50CFDA-4)
- TRIM-LOK Trim, TPV, 25 ft L, 1/4" Inside Height (100B3TPRFRX1/4-25)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-ACR-9)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.015" Thick (G15-15F-12X12)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 12" W x 1/8" Thick (PS-CACC-80)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-PE-217)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-189)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-89)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 24" W x 3/16" Thick (BULK-PS-PCT-13)
- Zoro Select Plastic Sheets