Shop All Plastic Sheets
Zoro Select
White Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick
Mfr # BULK-PS-PCC-17
Zoro # G400399350
original price:
$10.99
5% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCC-17
- Zoro # G400399350
- UPC # 193005064068
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18109_12_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.060" Thick (BULK-PS-PC-576)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-226)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PP-585)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/16" Thick (BULK-PS-PC-13)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.350" Thick (1UNU5)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-113)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1ZAN8)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 1.000" Thick (PS-UHMW-RCY-29)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-NYL-86)
- Zoro Select Plastic Sheets