Shop All Plastic Rods
Zoro Select
White PET-P Rod Stock 1 ft. L, 1" Dia.
Mfr # 1UTX6
Zoro # G3481721
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PET-P
- Type Natural Grade
- Color White
- Tensile Strength (PSI) 12400
- Length Tolerance +/-0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UTX6
- Zoro # G3481721
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Nominal Size | 1 in dia x 1 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 1 ft |
Plastic Diameter | 1 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Description
Rod Stock, Polyester, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16972)
- ONLINEMETALS 0.75" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (10101)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Dark Gray (879401)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ZORO SELECT White PET-P Rod Stock 3 ft. L, 5/8" Dia. (1UVD8)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 2" Dia. (1UVA2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/4" Dia. (2XMP3)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4-1/2" Dia. (1UXB8)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ABS-50)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.25 W (RPVCWH.250-10)
- Zoro Select Plastic Rods