Shop All Plastic Sheets
Zoro Select
White HDPE Sheet Stock 60" L x 48" W x 1/8" Thick
Mfr # BULK-PS-PE-474
Zoro # G7797822
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-474
- Zoro # G7797822
- UPC # 193005885434
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 60" |
Width | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 60 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Foil, Aluminum, Standard Grade, 18"Wx500'L, Silver (GJO10705)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-115)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x24", 60A (BULK-RS-RCY60-10)
- STANLEY Stanley Hardware 4020BC Series 182758 Slotted Angle, 24 in L, Galvanized Steel (N182-758)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PE-416)
- ZORO SELECT HDPE Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-PE-429)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PE-487)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (3GYA6)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (PS-PC-SR-3)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-ACR-21)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1" Thick (BULK-PS-CAC-11)
- Zoro Select Plastic Sheets