Shop All Plastic Sheets
Zoro Select
White HDPE Sheet Stock 48" L x 48" W x 3/4" Thick
Mfr # BULK-PS-PE-43
Zoro # G2422754
original price:
$320.99
5% off
new price: $303.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 3/4"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-43
- Zoro # G2422754
- UPC # 193005039783
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length | 48" |
Width | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_72_0)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- E. JAMES & CO Rubber, FDA Viton, 1/32in Thick, 4in wide, 36in long, 65A, adhesive backing (351FDA-1/32YTAPE)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-CAC-13)
- ZORO SELECT Off-White Cast Nylon Sheet Stock 12" L x 12" W x 0.250" Thick (1EPF8)
- ZORO SELECT White PTFE Film Stock 48" L x 24" W x 0.002" Thick (G15-2F-24X48)
- ZORO SELECT Clear Polycarbonate Sheet Stock 0.125" Thick (3GYC2)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 16" W x 1/4" Thick (BULK-PS-CAC-411)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.010" Thick (BULK-PF-PC-91)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PC-628)
- ZORO SELECT Red Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-63)
- Zoro Select Plastic Sheets