Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 48" L x 4" W x 1/8" Thick
Mfr # BULK-PS-PE-301
Zoro # G7281305
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1/8"
- Plastic Width 4"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-301
- Zoro # G7281305
- UPC # 193005039578
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 48" |
Length | 4 ft |
Width | 4 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 4 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 7/8 in W (40S.875-12)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872235)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 2-1/2" Thick (BULK-PS-UHMW-512)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X3-24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/16" Thick (BULK-PS-PC-49)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 3" W x 1/8" Thick (BULK-PS-PE-235)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.060" Thick (G15-60F-12X12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.093" Thick (BULK-PS-PC-580)
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 54" W x 1/4" Thick (BULK-PS-PE-647)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZAR4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-PC-589)
- Zoro Select Plastic Sheets