Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 48" L x 4" W x 1/4" Thick
Mfr # BULK-PS-PE-303
Zoro # G7281436
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1/4"
- Plastic Width 4"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-303
- Zoro # G7281436
- UPC # 193005039592
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 48" |
Width | 4 in |
Length | 4 ft |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 4 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Brass Rod 1/4" (1165)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/8" Dia. (BULK-CR-CF-3)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 40A (BULK-RS-S40-24)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (PS-CACC-518)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-CAC-434)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 4" W x 2" Thick (BULK-PS-UHMW-280)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.177" Thick (1UNP8)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-UHMW-72)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (BULK-PS-PCT-35)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- Zoro Select Plastic Sheets