Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 48" L x 3" W x 1/8" Thick
Mfr # BULK-PS-PE-235
Zoro # G7281366
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1/8"
- Plastic Width 3"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-235
- Zoro # G7281366
- UPC # 193005038830
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 48" |
Width | 3 in |
Length | 4 ft |
Nominal Size | 3 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.922 ID X 2.000 OD, 10 FT (TPVCSQGY1.922X2.000-10)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-325)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Tape HG NEO 70 (365-3/8HGQTAPE)
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 in W (ha.125x1-24)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-RCY-17)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.188" Thick (1ZAK4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (PS-PC-SR-33)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-UHMW-507)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-PCC-5)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (1UNR9)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.125" Thick (1YYG1)
- Zoro Select Plastic Sheets