Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 48" L x 3" W x 1/2" Thick
Mfr # BULK-PS-PE-239
Zoro # G7281138
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1/2"
- Plastic Width 3"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-239
- Zoro # G7281138
- UPC # 193005038878
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 48" |
Length | 4 ft |
Width | 3 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 3 in W x 48 in L |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/850T)
- HHIP 5/8" To JT33 Drill Chuck Arbor (3700-0171)
- ZORO SELECT Slotted Shim Kit 6 x 6", Stainless Steel, 52 PCS (36D707)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (BULK-RS-NAT40-242)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.250" Thick (500861-1)
- ZORO SELECT White Polystyrene Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PLY-49)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.188" Thick (BULK-PS-UHMW-901)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PC-369)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-PC-610)
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 36" L x 2" W x 1-1/4" Thick (BULK-PS-AC-1459)
- FILM GARD Film-Gard 16 Ft. x 100 Ft. Clear 4 Mil. Polyethylene Sheeting (625944)
- Zoro Select Plastic Sheets