Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 48" L x 2" W x 1" Thick
Mfr # BULK-PS-PE-176
Zoro # G7281287
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1"
- Plastic Width 2"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-176
- Zoro # G7281287
- UPC # 193005038175
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 48" |
Length | 4 ft |
Width | 2 in |
Nominal Size | 2 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 2" W (HTSQ/22125-48)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.187" Thick (BULK-PS-PP-574)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 1 ft L. (18020_12_0)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.625" Thick (G15-.625F-6X6)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-PE-110)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-PE-220)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-PE-88)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 12" W x 1-1/2" Thick (PS-PTFEB-40)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 32" W x 1/4" Thick (BULK-PS-CAC-424)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZBB8)
- Zoro Select Plastic Sheets