Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 48" L x 1" W x 1" Thick
Mfr # BULK-PS-PE-110
Zoro # G7281086
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1"
- Plastic Width 1"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-110
- Zoro # G7281086
- UPC # 193005037451
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Width | 1 in |
Length | 4 ft |
Nominal Size | 1 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 7/8 In Dia x 6 Ft L (61R.875-72)
- FILM-GARD Plastic Sheeting 6 mil X 12 ft. W X 100 ft. L Polyethylene Black (626040)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube - AEM02027, 0.375 ID X .500 OD X 100 FT (TTYC210A.375X.500X100FT)
- FILM-GARD Film Poly Clr4Mil 6X100' (625898)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-PE-176)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-PE-220)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-PE-88)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-PS-PP-588)
- ZORO SELECT Red Cast Acrylic Plastic Sheet 12" L x 12" W x 1/8" Thick (PS-CACC-49)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- WARP BROTHERS Poly Film 15X25Ft 4Mil Clear (4CH15)
- Zoro Select Plastic Sheets