Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 24" L x 4" W x 1" Thick
Mfr # BULK-PS-PE-297
Zoro # G7281253
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1"
- Plastic Width 4"
- Plastic Length 24"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-297
- Zoro # G7281253
- UPC # 193005039516
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 24" |
Length | 2 ft |
Width | 4 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 4 in W x 24 in L |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Full Round Stock 120 in L (2NJD8)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- OILCRAT Drill Rod, 16mm, 3 ft. L (M1D166)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-PE-110)
- ZORO SELECT White PTFE Sheet Stock 12" L x 8" W x 1/16" Thick (BULK-PS-PTFE-280)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.945" Thick (1UNT6)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 4" W x 3/8" Thick (BULK-PS-AC-258)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.005" Thick (BULK-PF-PI-3)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.125" Thick (PS-NYLB-222)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 24 W x (187904)
- Zoro Select Plastic Sheets